Beli makita bor baterai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)atribut:
- Capacity Wood (mm): 36
- Battery Voltage (V): 18
- Capacity Concrete (mm): 13
- Capacity Iron (mm): 13
- Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
- Maximum Lock Torque (N m): 38
- Maximum Torque (N m): Hard : 42/ Soft : 24
- No Load Speed (rpm): High : 0-1400, Low : 0-400
- Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)Deskripsi:The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.atribut:
- Battery: lithium ion
- Battery Voltage (V): 10.8
- Chucking Size (mm): 0.8~10
- Drilling Capacity, to Steel (mm): 10
- Drilling Capacity, to Wood (mm): 21
- Drilling capacity, Concrete Block (mm): 8
- Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
- Maximum Tightening Torque (Nm [kgfcm]): 22[224]
- Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
- Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
- Screw Tightening Capacity (mm): M6
- Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
- Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
- TRUSCO Compact Tool Bagatribut:
- Width (mm): 110
- Color: Black
- Height (mm): 145
- Depth (mm): 60
- Compatible Belt Width (mm): 60
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hookatribut:
- Battery Voltage (V): 10.8
- Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
- Maximum Torque (Nm): 110
- Number ofImpact (min -1 [times / min]): 0~3500
- Rotational Speed (min -1 [rpm]): 0~2600
- Screw Tightening Capacity (mm): M4~M8
- Screw tightening Capacity (mm) Bolt: M5~M12
- Screw tightening Capacity (mm) Course thread: 22~90
- Screw tightening Capacity (mm) High strength bolt: M5~M10
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Blade Material: Chrome Vanadium
- Handle Material: PP & TPV
- Tip Finish: Black Oxide
- Tip Type: Plus (+), Minus (-)
- INGERSOLL RAND Stationary Electric Air Compressor (Kompresor Angin)Deskripsi:Splash-lubricated stationary electric air compressors use a dipper attached to a rod that scoops oil out of the reservoir and throws droplets onto the compressor's internal components to lubricate and cool them during operation. These air compressors require oil refills and oil changes.atribut:
- UNSPSC: 40151601
- ASME Tank: Yes
- Control Type: Pressure Switch
- Cylinder Material: Cast Iron
- Duty cycle: Continuous
- Enclosure Rating: NEMA 1
- Enclosure Type: Open Dripproof
- Finish: Powder Coated
- Frequency (Hz): 60
- Lubrication Type: Splash Lubricated
- Outlet Gender: Female
- Outlet Type: NPT
- Pump Location: Top Mount
- Pump Style: Simplex
- Pump Type : Reciprocating
Daftar Harga makita bor baterai Terbaru November 2026
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| Makita Cordless Hammer Drill (Mesin Bor Beton Baterai) | Rp3.299.900 |
| Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai) | Rp2.399.900 |
| TRUSCO Compact Tool Bag | Rp349.900 |
| Makita Cordless Drill Driver Brushless (Mesin Bor Baterai) | Rp4.499.900 |
| Makita Electric Drill Machine (Mesin Bor Listrik) | Rp469.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Makita Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp2.099.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| BOSCH Cordless Drill Driver (Mesin Bor Baterai) | Rp1.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578286-1.jpg)
/85P104977293-1.jpg)
/lhP114720773-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Ponsel/TRUSCO%20Compact%20Tool%20Bag/P102181775-1.jpg)
/6nP104977239-1.jpg)
/P101578101-1.jpg)
/P101578446-1.jpg)
/ocP114717876-1.jpg)
/P101578316-1.jpg)
/6sP101518244-38.jpg)
/P101578255-1.jpg)
/P101000154-1.jpg)
/ktP106203749-1.jpg)
/raP104042982-1.jpg)
/28P104977080-1.jpg)
/lwP103636788-4.jpg)

/3uP103684138-3.jpg)
/6aP105411226-2.jpg)
/jdP109563697-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)